Scotch® Self-Fusing Silicone Rubber Electrical Tape 70, 3M
Catalog # 76243-742
Supplier: 3M
Specifications
- Color:Gray
- Description:Silicone rubber tape, self fusing
- Length:9 m
- Material:Silicone Rubber
- Thickness:12 mil., 20 mil.
- Cat. No.:76243-742
Specifications
About this item
These high-temperature, arc- and track-resistant tape composed of self-fusing, inorganic silicone rubber with an easy-tear and easy-strip liner can be used as base tape layer to cleanly reenter connections.
- Suitable for protecting high-voltage cables from tracking
- Triangular, tapered edge profile makes half-lapping applications easier
- Used as a base tape layer for easy re-enter connections
- Withstands temperatures up to 180°C (356°F)
Certifications: RoHS 2011/65/EU Compliant.