Order Entry
United States
ContactUsLinkComponent
 
Sorvall™ BIOS 16 Large Capacity Centrifuges (BIOProcessing), 240 V
 
undefined
Sorvall™ BIOS 16 Large Capacity Centrifuges (BIOProcessing), 240 V

 

  • Catalog No:
  • 76302-938
  • 76302-936
  • 76417-272
  • 76417-270
  • 76417-264
  • 76417-262
  • 76417-268
  • 76417-266
  • Acceleration/Braking Profiles:
  • 11 accel, 12 decel, multiple emulation profiles
  • 11 accel, 12 decel, multiple emulation profiles
  • Drive Type:
  • DuraFlex high torque brushless drive technology
  • DuraFlex high torque brushless drive technology
  • Run Time:
  • 99 hours, 59 min., 59 sec. (1 second increment)
  • 99 hours, 59 min., 59 sec. (1 second increment)
  • Temperature Range:
  • –20...+40 °C, adjustable to 1 °C
  • –20...+40 °C, adjustable to 1 °C
  • Electrical:
  • 200, 208, 220, 230, 240 V ±10%, 50/60 Hz, Single phase
  • 200, 208, 220, 230, 240 V ±10%, 50/60 Hz, Single phase
  • Dimensions:
  • 1015×816×900 cm (39.9×32.1×35.4")
  • 1015×816×900 cm (39.9×32.1×35.4")
  • Weight:
  • 475 kg (1047 lbs.)
  • 475 kg (1047 lbs.)
  • Certification:
  • UL, CE, FDA listed
  • UL, CE, FDA listed

 

Rotors

 

Frequently Bought Together