ESD Safe Dial Caliper DialMax, Wiha Tools
Catalog # 76249-448
Supplier: WIHA TOOLS TE
Specifications
- Length:6"
- Cat. No.:76249-448
- Readability:0.001"
- Weight:0.10 lbs.
Specifications
About this item
ESD Safe Dial Caliper DialMax - metric and inch non-metallic high-tech material with 60% fiber glass content.
- For working in sensitive electronic components
- Conductive, anti-static, dissipative
For outside, inside, depth and step measurements. Impact resistant dial can be recalibrated to zero.
Certifications: ESD Standard IEC 61340-5-1.