Static Mixer Soldering Nozzle, HISCO
Catalog # 76245-824
Supplier: Hisco
Specifications
- Ø int.:6.3 mm
- Description:Static Mixer Soldering Nozzle, 12 Elements
- Length:97 mm
- Cat. No.:76245-824
Specifications
About this item
These mixer nozzles are suitable for 1:1 and 2:1 ratio two-component materials and A-System bayonet type cartridges.
- Industrial grade safe and silicone free
White elements and are constructed of high grade polypropylene.