CleanWIPE® Cleanroom Foam Swab, Foamtec
Catalog # 76241-304
Supplier: FOAMTEC INTERNATIONAL, LLC.
Specifications
- Description:CleanWIPE® Swab, Thermal Head Bond
- Cat. No.:76241-304
- Tip size:3"
- Handle length:65.7 mm
- Tip style:Rigid Small Blunt Spear Tip
- Overall length:82.7 mm
- Handle color:Blue
- Head width:3.3 mm
- Head length:17 mm
- Head thickness:3.2 mm
Specifications
About this item
These swabs are designed for the most demanding cleanroom precision cleaning operations.
- Swab tip is constructed from medical grade open-cell PU foam to enable efficient removal of silicones, adhesives and epoxies
- Silicone and adhesive free to ensure streak free cleaning when wetted with solvents such as IPA
- Super fine seal eliminates risk of scratching delicate optical assemblies
- Proprietary washing process enables swabs to pass ISO 10993-5 cytotoxicity testing
- With PP handle
High purity formulation and multistage washing process ensure a swab free of amines, sulfur and chloride to ensure compatibility with curing of platinum cured silicones, adhesive and epoxies.
Swab manufacturing, cleaning and packaging is performed in an ISO 13485, ISO 5 cleanroom to ensure maximum cleanliness and lot to lot uniformity. Swab handle and tip materials are traceable back to raw materials.