Fume Extractor Arms, BVX, OK International
Catalog # 76245-838
Supplier: OK INTERNATIONAL TE
Specifications
- Ø:50 mm
- Description:Fume extractor arm, flexible ESD safe, with arm clip
- Length:1,5 m (59")
- Environmentally Preferable:
- Cat. No.:76245-838
Specifications
About this item
This fume extractor arms are an economic solution while providing good airflow rates and high flexibility. The spiral rolled duct can be tightened in stiffness and can be positioned precisely.
- Air flow rating of 75 m3/h (45 cfm)
- Ducting with 40 mm (1,75") nozzle
- BVX Arms compatible with all units