Bevco® Sit Stand
Catalog # 76240-358
Supplier: BevCo Precision Manufacturing
Specifications
- Color:Black
- Description:Stool sit stand, PU, for standard environment
- Back Material:PU
- Frame Color/Finish:Polished
- Weight capacity:300 lbs.
- Seat Dimensions:W13×D13"
- Frame Material:Aluminum
- Cat. No.:76240-358
- Seat height:22 - 32"
- Foot style:Stationary glide
Specifications
About this item
Sit stand with black poly seat, aluminum base, and glides.
- The 13" wide, 13" dia. black polyurethane seat is impervious to water, oil and most chemicals
- The texture on the seat provides a non-slip surface that is puncture-resistant and easy-to-clean
- The 11° forward tilt enables personalized adjustments for maximum ergonomic comfort
- A convenient pneumatic height adjustment allows for stress-free seat height changes from 22 to 32"
- The sturdy 25" diameter polished aluminum base comes standard with mushroom glides
- 300 lb. weight capacity
Bevco's sit stand promotes dynamic standing by allowing you to stand throughout the day while periodically perching upon this stool to take the weight off of your legs and lower back.
Certifications: ANSI/BIFMA; GreenGuard Gold.
Ordering information: 12-year warranty.