Depth Micrometer, Sid Tool Co
76248-458
- Description:Depth Micrometer, 6 Rods
- Size:4×0.63" (Base)
- Environmentally Preferable:
- Cat. No.:76248-458
- Range:(0 - 6") 0 - 152.4 mm
This has interchangeable rods (Ø 4 mm), with lapped measuring end, provide a wide measuring range, The rod length can be adjusted in 1" or 25 mm increments.
- Ratchet stop for constant force
- Measuring rod clamp.
- SPC output
: Fitted plastic case