Order Entry
United States
ContactUsLinkComponent
 
Pin Gage, Minus, Sid Tool Co
  76251-814
Pin Gage, Minus, Sid Tool Co
  76251-814
 :  78651429

 

  • Length:
    2"
  • Cat. No.:
    76251-814
  • Width:
    0.0350"

 

 

Cylindrical and black oxide coated steel gage.

  • Grade class ZZ
  • Accuracy +0.0000/–0.0002"
  • Tolerance Class ZZ (0.0002")
 : Certificate of Accuracy w/NIST traceability.