Kalamazoo 1" Belt Sander, Sid Tool
Catalog # 76253-868
Supplier: SID TOOL CO INC TE
Specifications
- Description:Sander with 1×42" Belt, 1800 SFPM
- Cat. No.:76253-868
- Speed:1 PH, 1725 rpm
- Weight:35 lbs.
Specifications
About this item
Sander with belt safety guard and full boxed OSHA guard.
- Tilt table - vertical sander
- Removable platen and work table
- Drive wheel 4"