To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
Specifications
- Width:1"
- Color:Gray
- Description:3M™ VHB™ Tape 4956
- Length:36 Yards
- Material:Nylon Film
- Thickness:62 mil.
- Environmentally Preferable:
- Cat. No.:76243-416
- Core size:76 mm (3")
Specifications
About this item
This is a nylon film tape with a non-silicone rubber adhesive. Non-silicone adhesive allows for clean removal, great for parts requiring additional painting or bonding.
- Features excellent performance in high temperature bake cycles (400 °F/204 °C)
- Strong backing removes quickly for simple application
- Nylon backing offers toughness and high elongation
- Strong and very thick
- Helps remove flashing after composite bonding
This tape is used where thicker caliper nylon tape is required and in advanced composite and metal bond masking.