Saturix Polypropylene/Cellulose Composite Absorbent Wipes
Catalog # 76240-534
Supplier: FG CLEAN WIPES TE
Specifications
- Material:Polypropylene/cellulose composite
- Cat. No.:76240-534
- Packaging:400/bag
- W×L:4×4"
Specifications
About this item
Offering the best of synthetic and natural fibers, these wipes are comprised of an inner layer of cellulose thermally bonded to two outer layers of polypropylene.
- Multi-layer polypropylene/cellulose composite construction (88 g/m²)
- Outer polypropylene layers thermally bonded to cellulose core
- Low particulate and chemical extractables
- Strong, durable, and absorbent
Composite wipes deliver innovative cleaning properties, with an outer layer that resists abrasion and wicks rapidly and an inner layer that traps and holds liquids. Ideal for cleaning acids and other harmful liquids, these wipes provide a dry wiping surface and superior absorbency.
Aqueous spill pick-up, the application or removal of chemicals and solvents, and a host of other tasks are possible with a single wipe. Recommended for use in ISO 6 to 8 controlled environments.