Saturix Presaturated 96% Isopropyl Alcohol Polyester/Cellulose Wipes in Canisters
Catalog # 76240-762
Supplier: FG CLEAN WIPES TE
Specifications
- Description:Wipes presaturated with 96% IPA/4% DI water
- Material:Polyester/cellulose
- Cat. No.:76240-762
- Packaging:100 per canister
- W×L:6×8.5"
Specifications
About this item
Perfect for on-the-go contamination control tasks that requires a higher level of cleaning power, these critically clean polyester/cellulose wipes are presaturated with 96% IPA/4% DI water and packaged in convenient canisters. Spring-closed lids help keep wipes from drying out prematurely.
- 96% IPA/4% DI water
- Convenient canister with spring-closed lid helps keep wipes from drying out prematurely
- Reduced VOCs
- Minimized bulk liquid storage
- Safer to ship, store and use
- Consistency in application of solvent
Soft but durable non-woven polyester wipes feature a high concentration of IPA and DI water for added cleaning power. Presaturated wipes are packaged in convenient spring-closed canisters.
Wipes offer the purity and cleanliness to support ISO 4 and ISO 5 environments.