Statfree Z2™ Dissipative Floor Mat, Menda
Catalog # 76248-044
Supplier: Desco
Specifications
- Color:Blue
- Description:Statfree Z2™ Dissipative 3-Layer Vinyl Roll
- Length:1524 cm (50 ft.)
- Cat. No.:76248-044
- Width:76 cm (30")
Specifications
About this item
Statfree Z2™ Dissipative mat, Heat fused 3-layer vinyl composite, dissipative.
- Abrasion Resistant top layer
- Cushioned bottom layer
Conductive, mesh middle layer bottom layer with lead-free RoHS compliant.