- Width:¾"
- Description:EMI Tin-Plated Copper Foil Shielding Tape
- Length:18 Yards
- Thickness:2.6 mil.
- Cat. No.:76242-374
- Packaging:12/Case
Flame-retardant tape is suitable for applications that require outstanding electrical conductivity from the application substrate through the adhesive to the backing. It comes on a removable liner for easy die-cutting and handling. The tape is rated for 600 V dry applications.
- Copper foil backing and a tin-plated finish resists corrosion and oxidation
- Unique adhesive creates secure contact with the application surface
Shielding tapes have tin-plated, copper foil backing with a pressure-sensitive, electrically conductive, acrylic adhesive that ensures firm adherence. This tape has tin plating, which resists oxidation and facilitates soldering to the backing. The conductive particles in the adhesive offer low resistance between the substrate and the backing.
This tape withstands a wide temperature range of −40 to 130 °C. This flame-retardant tape is designed for grounding and EMI shielding in equipment, components and shielded rooms.