Order Entry
United States
ContactUsLinkComponent
ClearView™ Standard Wall Closed End Tubing, TRC Series, Caplugs
ClearView™ Standard Wall Closed End Tubing, TRC Series, Caplugs
Catalog # 76247-684
Supplier:  Caplugs
ClearView™ Standard Wall Closed End Tubing, TRC Series, Caplugs
Catalog # 76247-684
Supplier:  Caplugs
Supplier Number:  TRC-625-014-7.000

Specifications

  • Tubing int.Ø:
    18.14 mm (0.714")
  • Wall thickness:
    0.014" (0.36 mm)
  • Description:
    Closed End Tubing
  • Cat. No.:
    76247-684

Specifications

About this item

Series TRC heavy wall ClearView™ Tubing has a clear closed end. Heavy wall thickness adds extra protection and durability.

  • Made of PETG
  • Color: Natural (clear)

Available in a variety of lengths and ranges from 0.5 to 3.57" diameter to meet all of the packaging needs.