Static Shielding Bags, 81705 Series, SCS, Desco Industries
Catalog # 76249-722
Supplier: Desco
Specifications
- Description:Metal-In static shielding bag
- Size:8×10"
- Thickness:0.071 mm (2.8 mil.) ±10%
- Cat. No.:76249-722
Specifications
About this item
These static shield bags are manufactured from four layers - static dissipative coating, polyester, metal, and polyethylene laminate.
- Polyester dielectric in concert with the metal layer provides discharge shielding
- Exterior is static dissipative and allows electrostatic charges to be removed when grounded
Film printing is a buried layer that will not rub-off or become removed with chemicals like IPA.
Certifications: MIL-PRF-81705E Type III, Class 2. Lead-free RoHS 2, REACH and Conflict Minerals Compliant.