Infrared Thermometer, Calibrated, Newark/Element
Catalog # 76249-384
Supplier: NEWARK/ELEMENT 14 TE
Specifications
- Resolution:0.1 °C/0.1 °F
- Cat. No.:76249-384
- Accuracy:1%
- Range:–40...+650 °C
Specifications
About this item
Two-in-one infrared and contact thermometer with an innovative dot matrix display. Multipurpose thermometer makes even complex temperature measurements easy with a straight forward, menu driven (in 6 languages) user interface and graphical display. Quickly navigate advanced features to adjust emissivity, start data logging or turn on and off alarms with just a few pushes of a button.
- Calibrated infrared and contact thermometer
- Measure smaller objects from further away with a distance to spot ratio of 30:1
- Compatibility with all standard miniconnector K-type thermocouple
- Easily adapt to lighting conditions with 2 levels of backlight
- Capture up to 20 point (566) of data, for downloading and recalling later
- Quickly identify problems with the min, max, average and DIF function, audible and visual alarms
Rugged, easy to use ergonomic design that makes two-in-one contact and non contact thermometer stand up to tough industrial, electrical and mechanical environments. This tool go beyond other IR thermometers (or pyrometers), helping to work more efficiently in more applications.
Delivery: Infrared with contact thermometer is supplied with K-type thermocouple bead probe, 2AA batteries, hard carrying case, quick start guide, users manual.