To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
- Worksurface material:Laminate
- Description:Cafeteria table
- Height:30"
- Environmentally Preferable:
- Cat. No.:76277-142
- W×D:60×30"
- Worksurface color/finish:Gray
- Top thickness:1¼"
The cafe and restaurant tables are ideal for cafeterias, conference rooms, training rooms, offices and factories.
- Vinyl T-mold edges for durability and safety
- Adjustable plastic glides provide stability and easy leveling
- Top is predrilled for easy assembly
Attractive, hand finished table features a full 1.25" thick high pressure plastic laminate top that is stain and wear resistant.
Lunchroom tables have 3" diameter steel columns with a black powder coated finish and stable cast iron bases with a textured black finish.