Zebra Resin Ribbon, Advanced Automation
76245-080
- Color:Black
- Description:Resin ribbo, with 0.5" core/desktop, coated side out
- Length:74.3 m (244 ft.)
- Cat. No.:76245-080
- Width:110 mm (4.3")
This Zebra ribbon is a premium thermal transfer resin ribbon for glossy synthetic materials. Provides unparalleled resistance and dense black images.
- Provides unparalleled resistance
- Dense black images
This label offers excellent resistance to scratches, smears, most extreme chemicals, outdoor environments and extreme temperatures.
: UL/cUL and CSA recognized with select Zebra materials.