To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
Specifications
- Width:48 mm
- Color:Clear
- Length:55 m
- Thickness:5 mil.
- Cat. No.:76246-766
Specifications
About this item
Scotch® Filament tape is a glass-filament-reinforced tape suitable for light to medium duty strapping, bundling, and reinforcing applications. It has a synthetic rubber adhesive with good adhesion to most fiberboard surfaces and to a variety of plastic and metal surfaces.
- Abrasion and moisture resistant
- Allows printing and illustrations to be seen through the tape
- Good shear and initial adhesion
- Good aging
- Protection of filaments and adhesive to provide longer package life
- Maximizes package performance when exposed to outdoor and humid environments