Order Entry
United States
ContactUsLinkComponent
Scotch® Filament Tape 890MSR, 3M™
Scotch® Filament Tape 890MSR, 3M™
Catalog # 76243-408
Supplier:  3M
Scotch® Filament Tape 890MSR, 3M™
Catalog # 76243-408
Supplier:  3M
Supplier Number:  7000124632

Specifications

  • Width:
    24 mm
  • Color:
    Black
  • Length:
    55 m
  • Thickness:
    8 mil.
  • Cat. No.:
    76243-408

Specifications

About this item

Scotch® filament tape is a high-performance transparent filament tape reinforced along its length with continuous fiberglass-yarn filaments, which gives the tape a very high tensile strength.

  • Clear polyester backing provides excellent abrasion, moisture and scuff resistance
  • Good protection of filaments and adhesive to provide longer package life

The adhesive is a modified synthetic rubber resin adhesive specifically formulated to provide very good oily metal adhesion performance. The adhesive also provides a balanced performance having high adhesion and long term holding power for a variety of metal working applications.