Order Entry
United States
ContactUsLinkComponent
ESD Dissipative Turntable, Menda
ESD Dissipative Turntable, Menda
Catalog # 76246-222
Supplier:  Protektive Pak
ESD Dissipative Turntable, Menda
Catalog # 76246-222
Supplier:  Protektive Pak
Supplier Number:  47200

Specifications

  • Load capacity:
    50 lbs.
  • Description:
    ESD Dissipative Turntable, 12.5"
  • Height:
    1"
  • Material:
    Steel
  • Environmentally Preferable:
  • Cat. No.:
    76246-222

Specifications

About this item

Ideal for working on heavier assemblies in an EPA.

  • ESD protective for use with ESD sensitive assemblies
  • Durable 1/4" thick dissipative, crosslink polyethylene foam
  • Galvanized steel turntable located at the bottom

Volume resistance 1×106 to <1×109 ohms per ANSI/STM11.12. Electrostatic charges removed to ground via contact on grounded ESD worksurface or via ground cord from ring terminal.

Certifications: Meets worksurface required limit of ANSI/ESD S20.20 per ANSI/ESD S4.1 and ESD TR53.