Order Entry
United States
ContactUsLinkComponent
Whitney® Combined Drills and Countersinks, Cutting Tool Supply
Whitney® Combined Drills and Countersinks, Cutting Tool Supply
Catalog # 76244-632
Whitney® Combined Drills and Countersinks, Cutting Tool Supply
Catalog # 76244-632
Supplier Number:  40072-WH

Specifications

  • Description:
    Long Series Combined Drills and Countersinks
  • Length:
    3"
  • Material:
    High Speed Steel
  • Size:
    1×3"
  • Cat. No.:
    76244-632

Specifications

About this item

These long series combined drills and countersinks provide the extra length you need to reach difficult to access components.

  • 60° pointed
  • Body Ø: 1/8"

These are excellent for spot drilling in CNC machining centers. The drill Ø and drill length are measured same as 3/64".