Morse® Cobalt Aircraft Type J Jobber Length Drills, Cutting Tool Supply
Catalog # 76249-146
Supplier: CUTTING TOOL SUPPLY TE
Specifications
- Description:Aircraft Type J Drills, 0.0670" Decimal Equivalent
- Length:2"
- Material:Cobalt steel
- Size:51 (Wire Gauge)
- Cat. No.:76249-146
- Flute length:1"
Specifications
About this item
Heavy duty construction. Cobalt steel offers increased hardness, toughness, wear resistance and heat resistance.
- 135° split point
Recommended for drilling tough, high tensile strength materials that generate higher cutting temperatures including high alloy steels, ferrous castings, titanium, inconel, stainless steels and other difficult-to-drill material.