Chicago Latrobe® Heavy-Duty Screw Length Drills, Cutting Tool Supply
Catalog # 76244-564
Supplier: CUTTING TOOL SUPPLY TE
Specifications
- Description:Black Oxide Finished Drills, 0.0312" Decimal Equivalent
- Length:1.3750"
- Material:High Speed Steel
- Size:1/32 (Fractional)
- Cat. No.:76244-564
- Style:159
- Flute length:0.5000"
Specifications
About this item
Heavy-duty construction for drilling in tough, high-tensile, and work-hardening materials under extreme operating conditions.
- 135° P3 split point is self-centering for reduced thrust and easier penetration
- Manufactured from premium cobalt high-speed steel
- Increasing hot hardness and extending drill wear life
Black oxide surface finish increases wear resistance and adds lubricity, improving chip flow.