Specifications
- Pore size:0.2 µm
- Description:PureFlo® PES Filter Capsules, Pharmaceutical Grade
- Length:1.5"
- Cat. No.:76250-472
Specifications
About this item
The PureFlo® PES filter capsule in its all-polypropylene construction provides excellent chemical compatibility and superior flow per unit area as compared to other membrane capsules. PureFlo® PES Filter Capsules have been specially designed for sterilizing in biopharmaceutical applications. Its hydrophilic PES membrane does not require pre-wetting agents, thereby eliminating a potential source of contamination. The PES membrane is low protein-binding.
- Biologically inert membrane
- High flow rate reduces processing time
- Simple, quick, and efficient filtration
- Low hold-up volume reduces product waste
- Bacterial retentive to produce sterile solutions
- Inherently hydrophilic for cleaner filtrates
The capsules were designed for simple and efficient filtration of small volumes used in low-flow application, laboratory, and pilot runs. No adhesives, binders, or surfactants are used in the manufacturing process of these capsules. They are rinsed with pyrogen-free water to reduce extractables and downtime. All filter capsules are 100% integrity-tested to ensure filter performance each and every time out of the package. PureFlo® PES filter capsules are well-suited for pharmaceutical applications where superior flow and bacterial retention is required. The capsule can be ordered pre-sterilized.