Order Entry
United States
ContactUsLinkComponent
Waterloo Ball Bearing Drawer Cabinet, Global Industries
Waterloo Ball Bearing Drawer Cabinet, Global Industries
Catalog # 76253-564
Waterloo Ball Bearing Drawer Cabinet, Global Industries
Catalog # 76253-564
Supplier Number:  SCA-264BK-B

Specifications

  • Depth:
    18"
  • Width:
    26½"
  • Color:
    Black
  • Description:
    Ball-bearing slide drawer cabinet, Shop series
  • Height:
    32"
  • Material:
    Steel
  • Cat. No.:
    76253-564
  • Weight:
    70 lbs.

Specifications

About this item

Waterloo ball bearing drawer cabinet with the top mat protects cabinet work surface.

  • Medium capacity
  • External keyed-lock bar
  • Full-width drawer pulls