Order Entry
United States
ContactUsLinkComponent
Caution Reinforced Barricade Tape, Brady
Caution Reinforced Barricade Tape, Brady
Catalog # 76244-798
Supplier:  Brady Worldwide
undefined
Caution Reinforced Barricade Tape, Brady
Catalog # 76244-798
Supplier:  Brady Worldwide
Supplier Number:  91102
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.

Specifications

  • Width:
    3"
  • Color:
    Black on Yellow
  • Description:
    Reinforced barricade tape, "Caution Do Not Enter"
  • Length:
    500'
  • Material:
    Polyethylene with Cotton Webbing
  • Thickness:
    0.007"
  • Cat. No.:
    76244-798

Specifications

About this item

Stronger than ordinary Barricade Tape, our Reinforced Tape is tough enough to be used again and again without stretching or sagging in sunlight or wind.

  • Our reinforced barricade tape is made of reinforced, 4 mil thick, glossy plastic
  • Visual barricading provides fast on-the-spot warning of potential danger
  • Tape can be tied, stapled or nailed to posts, fences or metal barricades
  • This reinforced plastic tape feature 250 lbs. of tensile strength for long-term outdoor use