Suspended Drawer Unit with Mounting Kit, Production Basics
Catalog # 76246-634
Supplier: Production Basics
Specifications
- Depth:19"
- Load capacity:35 lbs. per drawer
- Width:14"
- Color:Black
- Description:Production Basics suspended drawer unit with mount
- Height:18"
- Cat. No.:76246-634
- Type:3 drawers
- Weight:299 lbs.
Specifications
About this item
Full extension drawer constructed with heavy gauge steel for durability and ball bearing drawer slides.
- Includes mounting kit for installation on RTW table, easy-lift 4-post or PedSys style workstations
Stackable with other drawer units up to provide up to 24" of storage.
Ordering information: Lock not included.