Electroplating Tapes 470, 3M
Electroplating Tapes 470, Tan, 108', 2", 7.1 mil., 76 °C
Catalog # 76251-202
Supplier: 3M
Supplier #: 7000050107
Jump to:
Product Details & Documents
Tan, conformable tape feature an abrasion resistant backing ideal for use with plating chemicals, anodizing chemicals, milling, etching and peening operations.
- Abrasion, moisture and wear resistant to withstand rugged working conditions
- Conformable backing is ideal for use on curved and irregular surfaces
- Rubber adhesive provides excellent holding strength on many surfaces
Excellent resistance to most chemicals used in typical electroplating and anodizing operations.
Specifications
- Temperature range:76 °C
- Width:2"
- Color:Tan
- Description:Electroplating Tapes 470
- Length:108'
- Thickness:7.1 mil.
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



