Super 20 Epoxy Film Electrical Tapes, 3M
Catalog # 76248-024
Supplier: 3M
Specifications
- Width:0.5"
- Color:White
- Description:Super 20 Epoxy Film Electrical Tapes
- Length:180'
- Cat. No.:76248-024
- Core size:76 mm (3")
Specifications
About this item
Super 20 Epoxy Film Electrical Tapes are designed with an acrylic adhesive that has resistance to heat, oxidation, solvents and oils.
- Printable
This tape is puncture resistant and has excellent electrical and handling properties.