METRO® Basket Cart Adaptable 3-Shelf Chrome Utility Cart, Intermetro Industries
Catalog # 76252-168
Supplier: Metro
Specifications
- Depth:914 mm
- Width:457 mm
- Description:METRO® Basket Cart
- Height:1016 mm
- Cat. No.:76252-168
- Weight:49 lbs.
Specifications
About this item
The open-wire design minimizes dust accumulation and allows added air circulation.
- Position Basket Shelves to fit your unique needs
Delivery information: It includes 18×36" Super Erecta® Chrome Wire Basket Shelves (2), 18×36" Super Erecta® Chrome Wire Shelf (1), 18" Chrome Extended Handle (1), 35" Site Select™ Chrome Posts (4), 4" Diameter Casters, two with Brakes (4).