Order Entry
United States
ContactUsLinkComponent
High Density Poly Liner with Star Seal, Associated Bag
High Density Poly Liner with Star Seal, Associated Bag
  76247-920
High Density Poly Liner with Star Seal, Associated Bag
  76247-920
 :  52-200

 

  • Dimensions:
    24×24"
  • Material:
    HDPE
  • Thickness:
    8 µm
  • Environmentally Preferable:
  • Cat. No.:
    76247-920

 

 

High density poly liner with star seal on a coreless roll (8 µm).

  • Dispenser box prevents liners from unrolling
  • Liners stay clean and organized
  • Use with 7½ to 10 gallon cans, circumference of 48"

Lightweight material is twice as strong as conventional poly. Strong, star-designed bottom seal is gathered and sealed tight in multi-layers to eliminate leaks.

 : Ties included.