Order Entry
United States
ContactUsLinkComponent
Natural Square HDPE Bottle with One Touch Pump, Menda
Natural Square HDPE Bottle with One Touch Pump, Menda
Catalog # 76240-726
Supplier:  Desco
undefined
Natural Square HDPE Bottle with One Touch Pump, Menda
Catalog # 76240-726
Supplier:  Desco
Supplier Number:  35395

Specifications

  • Capacity:
    4 oz.
  • Color:
    Translucent
  • Description:
    Printed "Acetone" Bottle with One Touch Pump
  • Height:
    3.375"
  • Material:
    High Density Polyethylene
  • Cat. No.:
    76240-726

Specifications

About this item

The square shape of this bottle provides stability and saves storage space.

  • Easily distinguish contents of the bottle
  • Wide opening for easy filling

Bottle imprinted with non-smearing/running ink.