Pneumatic Desoldering Module, JBC
Catalog # 76248-306
Supplier: JBC TOOLS USA INC. TE
Specifications
- Description:Pneumatic Desoldering Module for DME and DDE Control Units
- Dimensions:5.71×2.17×8.86"
- Environmentally Preferable:
- Cat. No.:76248-306
Specifications
About this item
The pneumatic desoldering module is indispensable for a complete desoldering process.
- Clean and dry compressed air is required
- ESD Safe
- Operating temperature: 10 to 40 °C
The usage of compressed air and a Venturi valve, the system provides the best results due to its instantaneous vacuum ramp.
This module can be joined to any port of the DDE and DME control units and has the possibility to be controlled by the pedal connection.
Delivery: Supplied with easy-to-change filters for extending the pumps life.