Steel Shelves for Arlink® 8000 Workstations, Arlink
Catalog # 76268-296
Supplier: ARLINK DIVISION CUST SERV TE
Specifications
- Depth:12"
- Description:Steel Shelf
- Length:30"
- Cat. No.:76268-296
Specifications
About this item
Sturdy steel shelf adjusts from horizontal to 15° and 30° inclination.
- Mounts in macro slots, adjusts vertically in 3" increments
Delivery: Includes color trim.