Order Entry
United States
ContactUsLinkComponent
In-Process and Surface Protection Tape, UltraTape Industries
In-Process and Surface Protection Tape, UltraTape Industries
Catalog # 76248-424
In-Process and Surface Protection Tape, UltraTape Industries
Catalog # 76248-424
Supplier Number:  1310TB100-P5D

Specifications

  • Temperature range:
    –40...200 °F
  • Description:
    UltraTape In-Process and Surface Protection Tape, Acrylic Adhesive with Vinyl Backing
  • Length:
    72 yards
  • Thickness:
    3 ±0.5 mil.
  • Cat. No.:
    76248-424
  • Elongation:
    200%
  • Tensile strength:
    14 lbs./in.

Specifications

About this item

UltraTape offers a number of specialty cleanroom tapes that can be customized to meet a wide variety of applications. Special packaging, cores, backing, and adhesive materials are available to meet specific requirements.

  • High temperature, low adhesive wafer processing tapes
  • Customized packaging to meet critical environment requirements
  • Poly TechCut tapes and labels for circuit board mask, wave solder, and other high temperature applications
Delivery: Available in many substrates and adhesives. Also available in UltraClean or Standard Clean.