Phillips® Precision Screwdrivers, Wiha Tools
76242-304
- Description:Phillips Screwdriver, with Precision
- Size:00
- Cat. No.:76242-304
- Overall length:4.7"
- Weight:0.02 lbs.
- Drive size:1.6×0.08"
The rotating cap of this unit provides precise turning and control with fingertip. Tips are designed in a manner of precision ground for exact fit and have hard chromed non-slip surface.
- Blades are hard chrome finished
- Molded on tapered handle allows rapid rotation
The blade of this screwdriver is made from high alloy chrome-vanadium molybdenum steel.