Removable Repositionable Tape 666, 3M
Catalog # 76242-714
Supplier: TAPECASE LTD. TE
Specifications
- Width:2"
- Color:Clear
- Length:72 yds.
- Thickness:3.5 mil.
- Cat. No.:76242-714
- Core size:76 mm (3")
Specifications
About this item
Removable Repositionable Tape 666 is a low density polyethylene (LDPE) liner with repositionable adhesive 1070 on a clear UPVC film carrier.
- Slight side-to-side adhesion differential
- Good adhesive anchorage to the film carrier
Slight differential tack. Low temperature and medium solvent resistance. Medium HSE and medium LSE. Medium tack allows for removal without residue from many films, foils, papers and is ideal for applications where repositioning is desired.