CLEANimage Cleanroom Papers, Purus International
Catalog # 76242-962
Supplier: VWR International
Specifications
- Color:Yellow
- Dimensions:8.5×11"
- Cat. No.:76242-962
- Packaging:250 sheets/ream, 10 reams/case
- Weight:22 lbs.
Specifications
About this item
Cleanroom papers for writing, printing and photocopying in cleanroom environments.
- Dual binding technology
- Excellent printability and heat toner adhesion
- Double sided web cleaned prior to sheeting
- High opacity and durability
Pure image Premier Paper produced in Class 10 (ISO 4) cleanroom. Suitable for use in Class 10 to Class 1000 (ISO class 4 to Class 6) cleanroom.