Steam-Thru II Configuration Coupling, Colder Products Company
Catalog # 76243-334
Supplier: Colder Products
Specifications
- Description:3/4×11/2" sanitary×3/4" sanitary
- Height:2.4"
- Length:6.6"
- Cat. No.:76243-334
- Hose barb size:0.62"
Specifications
About this item
Steam-Thru II Connections offer the flexibility of "steam on" and "steam off" functionality. The innovative design allows the valve to be returned to the steam position enabling a second SIP cycle following media transfer.
Materials of construction include USP class 6 animal free (BSE/TSE) polysulfone, USP class 6 andimal free (BSE/TSE) silicone orings and seals.
Certifications: USP Class VI, BSE/TSE free materials (ADCF)