Laminate Shelf, Production Basics
Catalog # 76239-082
Supplier: Production Basics
Specifications
- Load capacity:175 lbs.
- Description:Laminate Shelf
- Material:12 gauge steel
- Cat. No.:76239-082
- Weight:38 lbs.
Specifications
About this item
The laminate shelf is designed for heavy-duty jobs when needed to support up to 175 lbs.
- Shelf is constructed of 1¹/₈" industrial grade particleboard
- With laminated top and protective T-mold
Each shelf is secured by a 12-gauge support rail, which is attached to the back frame and spans the width of the shelf.
Delivery: It includes laminate shelf 12D×72" W (1), shelf bracket set (1), parts and hardware packets (1).