Drill Bits, Zoro
Drill Bit, Cobalt, 1¹³⁄₆₄", 2¹³⁄₆₄", Gold ferrous oxide, ³⁄₃₂"
Catalog # 76253-244
Supplier: ZORO - CUSTOMER SERVICE TE
Supplier #: DWA1206
Jump to:
Product Details & Documents
Round shaped shank, 135° angle.
Specifications
- Description:Drill Bit
- Length:2¹³⁄₆₄"
- Material:Cobalt
- Depth:1¹³⁄₆₄"
- Finish:Gold ferrous oxide
- Shank diameter:³⁄₃₂"
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



