Order Entry
United States
ContactUsLinkComponent
Xcelite® Stubby - Phillips® Type Screwdriver, Apex
Xcelite® Stubby - Phillips® Type Screwdriver, Apex
Catalog # 76242-432
Supplier:  Cooper Tools
Xcelite® Stubby - Phillips® Type Screwdriver, Apex
Catalog # 76242-432
Supplier:  Cooper Tools
Supplier Number:  SX102N

Specifications

  • Length:
    86 mm (3⅜")
  • Cat. No.:
    76242-432
  • Tip size:
    2
  • Blade length:
    33 mm
  • Blade diameter:
    6.35 mm (¼")
  • Handle color:
    Amber
  • Blade type:
    Stubby Round

Specifications

About this item

This stubby Phillips® type screwdriver has round blade made of AISI 6150 chrome vanadium steel, plated for protection.