Weller® Economy Precision Tweezer with Flat Rounded Tips, Apex Tool Group
Catalog # 76240-104
Supplier: Cooper Tools
Specifications
- Length:120 mm
- Material:Special Stainless Steel
- Cat. No.:76240-104
- Tip style:Flat Rounded
- Tip width:2 mm
Specifications
About this item
Suitable for all standard gripping applications and assembly jobs on printed-circuit boards.
- Same as 2ASA tweezer but economy model
The special stainless steel is non-magnetic. The tweezers are non-rusting, acid-proof and heat resistant up to 300 °C (512 °F). Tweezers made from special stainless steel have the identification letter "SA" in their order numbers. Suitable for all standard gripping applications and assembly jobs on printed-circuit boards.