Weller® Cutting Tweezer with Narrow Oblique Heads for Soft Wires, Apex Tool Group
Catalog # 76238-602
Supplier: Cooper Tools
Specifications
- Length:115 mm
- Material:Carbon steel
- Cat. No.:76238-602
- Tip style:Narrow Oblique
Specifications
About this item
Cutting tweezer is suitable for cutting fine, soft wires and small components.
- Cutting tweezers with narrow oblique head
- Soft wires up to Ø: 0.25 mm/0.010"
- Delivers high-precision cuts
- Hardened cutting edges for long service life
- Suitable for cutting fine, soft wires and small components
Robust tips, non-rusting, non-reflecting surface.