Xcelite® Screwdrivers for Recess Head Screws, Apex
Catalog # 76241-476
Supplier: Cooper Tools
Specifications
- Length:108 mm (4¼")
- Cat. No.:76241-476
- Packaging:Boxed
- Tip size:0
- Blade length:50 mm (2")
- Blade diameter:3.18 mm (⅛")
Specifications
About this item
Screwdrivers with pocket clip style - Phillips® type blade.