Order Entry
United States
ContactUsLinkComponent
3M™ Protective Film Tape, Tapecase
3M™ Protective Film Tape, Tapecase
Catalog # 76248-658
Supplier:  TAPECASE LTD. TE
3M™ Protective Film Tape, Tapecase
Catalog # 76248-658
Supplier:  TAPECASE LTD. TE
Supplier Number:  3187C-6X300FT

Specifications

  • Width:
    6"
  • Length:
    300"
  • Thickness:
    3 mil.
  • Cat. No.:
    76248-658
  • Elongation:
    450%
  • Tensile strength:
    2500 psi
  • Adhesion:
    11 oz./in. (acrylic)

Specifications

About this item

Protective tape helps provide temporary protection of many textured metals, plastics and glass without lifting.

  • Low density polyethylene carrier
  • High-tack acrylic adhesive