Lufkin® Executive® Thinline Pocket Tape, Apex Tools
76249-110
- Description:Executive® Thinline pocket tape
- Length:2.4 m (8 ft.)
- Cat. No.:76249-110
- Width:6.4 mm (0.25")
Convenient for office, briefcase, or pocket.
- 8' easy-to-read blade
- Power retraction
- A16 blade style, yellow clad blade finish
- Chrome case color
Blade width: 1/4"